- Single Row Radial Bearing, 40 mm ID x 90 mm OD x 23 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- Automotive
- Agricultural
- Chemical
- Utilities
- General industrial
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Ball Material | Steel |
| Enclosure | Single Shield |
| Snap Ring Thickness | 0.095 in |
| Snap Ring | With Snap Ring |
| Lubricant | Oil Preservative |
| I.D. | 40 mm |
| Seal Type | Non-Contact Seals |
| Fillet Radius | 0.059 in |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Preload Level | None |
| Inner Ring Width | 23 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Snap Ring O.D. | 3.797 in |
| icNumber | 7697730 |
| Material | Steel |
| Contact Angle | 0° |
| O.D. | 90 mm |
| Static Load Rating [Max] | 5600 lbf |
| Cage Material | Steel |
| Outer Ring Width | 23 mm |
| Dynamic Load Rating | 11100 lbf |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring Offset | 0.22 in |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight w/ Snap Ring |
| Locking Device | No Locking Device |
| Pre Lubricant | None |
| Width | 23.000 mm |
| Seal Material | Metal |
| Weight | 1.51 LB |
| EAN or UPC | 87796042711 |
| NSN Number | 3110-00-155-6174 |

