- Single Row Radial Bearing, 25 mm ID x 62 mm OD x 17 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Snap Ring Thickness | 0.065 in |
| icNumber | 7699744 |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 3900 lbf |
| O.D. | 62 mm |
| Seal Type | Unsealed |
| O.D. Type | Straight w/ Snap Ring |
| Precision | Standard |
| Rows of Balls | Single |
| Inner Ring Width | 17 mm |
| I.D. | 25 mm |
| Snap Ring Offset | 0.19 in |
| Outer Ring Width | 17 mm |
| Capacity | Maximum Capacity |
| Dynamic Load Rating | 7470 lbf |
| Seal Material | None |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Material | Steel |
| Snap Ring O.D. | 2.656 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Width | 17.000 mm |
| Snap Ring | With Snap Ring |
| Fillet Radius | 0.039 in |
| Ball Material | Steel |
| Preload Level | None |
| Pre Lubricant | None |
| Origin | Single Row Radial |
| Inch/Metric | Metric Bore |
| Weight | 0.6 LB |
| EAN or UPC | 87796042384 |
| NSN Number | 3110-00-155-6652 |

