- 20 mm ID x 42 mm OD x 12 mm Wide
- Extra Precision (ABEC 7 - 9)
- 15° Contact Angle
- Light Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 12 mm |
| I.D. | 20 mm |
| Material | Steel |
| Seal Type | Unsealed |
| Enclosure | Open |
| O.D. | 42 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 41900 rpm |
| Static Load Rating [Max] | 930 lbf |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Cage Material | Phenolic |
| Outer Ring Width | 12 mm |
| Seal Material | None |
| Preload Level | Light |
| Dynamic Load Rating | 1700 lbf |
| O.D. Type | Straight |
| Origin | Single Row Angular Contact |
| Fillet Radius | 0.024 in |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Lubricant | Oil Preservative |
| Weight | 0.281 LB |
| EAN or UPC | 87796051997 |

