- 100 mm ID x 140 mm OD x 20 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- No Preload
- Single Bearing
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Dynamic Load Rating | 10600 lbf |
| Lubricant | Oil Preservative |
| Seal Material | None |
| O.D. | 140 mm |
| Material | Steel |
| Cage Material | Phenolic |
| Static Load Rating [Max] | 10800 lbf |
| Inner Ring Width | 20 mm |
| Outer Ring Width | 20 mm |
| Fillet Radius | 0.039 in |
| Enclosure | Open |
| Contact Angle | 15° |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| I.D. | 100 mm |
| Limiting Speed - Grease | 7610 rpm |
| Bearing Arrangement | Universal |
| Preload Level | None |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.87 LB |

