- 85 mm ID x 120 mm OD x 18 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- No Preload
- Single Bearing
| Contact Angle | 15° |
| O.D. | 120 mm |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Preload Level | None |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| O.D. Type | Straight |
| Inner Ring Width | 18 mm |
| Bearing Arrangement | Universal |
| Seal Material | None |
| Outer Ring Width | 18 mm |
| Cage Material | Phenolic |
| Static Load Rating [Max] | 8500 lbf |
| I.D. | 85 mm |
| Fillet Radius | 0.039 in |
| Limiting Speed - Grease | 8970 rpm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 8800 lbf |
| Ball Material | Steel |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| Weight | 1.36 LB |
| EAN or UPC | 87796226142 |

