- 75 mm ID x 105 mm OD x 16 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Light Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
| Dynamic Load Rating | 7350 lbf |
| Bore Type | Round Bore, Metric Type |
| Origin | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7) |
| No. in Set | Duplex Set |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Inner Ring Width | 16 mm |
| Limiting Speed - Grease | 10300 rpm |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Cage Material | Phenolic |
| O.D. Type | Straight |
| Static Load Rating [Max] | 6800 lbf |
| Outer Ring Width | 16 mm |
| Contact Angle | 15° |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| O.D. | 105 mm |
| Preload Level | Light |
| Fillet Radius | 0.039 in |
| I.D. | 75 mm |
| Enclosure | Open |
| Weight | 1.68 LB |
| EAN or UPC | 87796075504 |

