- 70 mm ID x 100 mm OD x 16 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Medium Preload
- Duplex Set
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Phenolic |
| Limiting Speed - Grease | 10900 rpm |
| Fillet Radius | 0.039 in |
| Inner Ring Width | 16 mm |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7) |
| Contact Angle | 15° |
| O.D. Type | Straight |
| Dynamic Load Rating | 7200 lbf |
| I.D. | 70 mm |
| Preload Level | Medium |
| Material | Steel |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| Enclosure | Open |
| Outer Ring Width | 16 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 6550 lbf |
| O.D. | 100 mm |
| Ball Material | Steel |
| Weight | 1.58 LB |
| EAN or UPC | 87796221222 |

