- 45 mm ID x 68 mm OD x 12 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Light Preload
- Duplex Set
| No. in Set | Duplex Set |
| O.D. | 68 mm |
| Inner Ring Width | 12 mm |
| Bearing Type | Single Row Angular Contact |
| Fillet Radius | 0.024 in |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| I.D. | 45 mm |
| Dynamic Load Rating | 3750 lbf |
| Cage Material | Phenolic |
| Contact Angle | 15° |
| Preload Level | Light |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Extra Precision (ABEC 7) |
| Material | Steel |
| Limiting Speed - Grease | 16600 rpm |
| Enclosure | Open |
| Seal Material | None |
| Static Load Rating [Max] | 3000 lbf |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Outer Ring Width | 12 mm |
| Weight | 0.62 LB |
| EAN or UPC | 87796075481 |

