Skip to content Skip to navigation menu
Ultra-Light 2MM9300WI & 3MM9300WI Series

2MM9304WI DUH

Ultra-Light 2MM9300WI & 3MM9300WI Series
Item #101020727
  • 20 mm ID x 37 mm OD x 9 mm Wide
  • Extra Precision (ABEC 7)
  • 15° Contact Angle
  • Heavy Preload
  • Duplex Set
Ultra-Light 2MM9300WI & 3MM9300WI Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm ID x 37 mm OD x 9 mm Wide
  • Extra Precision (ABEC 7)
  • 15° Contact Angle
  • Heavy Preload
  • Duplex Set

applications

  • High speed grinding
  • High speed boring and milling
  • Precision vertical and horizontal milling spindles
  • High speed routing
Inner Ring Width 9 mm
Material Steel
O.D. 37 mm
No. in Set Duplex Set
Fillet Radius 0.012 in
Cage Material Phenolic
Precision Level Extra Precision (ABEC 7)
Dynamic Load Rating 1830 lbf
Lubricant Oil Preservative
Bore Type Round Bore, Metric Type
Static Load Rating [Max] 1020 lbf
Ball Material Steel
Bearing Arrangement Universal
Enclosure Open
Bearing Type Single Row Angular Contact
Radial Internal Clearance Specification Normal Clearance
Seal Material None
Seal Type Unsealed
Preload Level Heavy
Outer Ring Width 9 mm
Contact Angle 15°
Limiting Speed - Grease 35000 rpm
Origin Single Row Angular Contact
I.D. 20 mm
O.D. Type Straight
Weight 0.161 LB
EAN or UPC 87796077997
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison