- 10 mm ID x 22 mm OD x 6 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Light Preload
- Duplex Set
| No. in Set | Duplex Set |
| Static Load Rating [Max] | 365 lbf |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| Contact Angle | 15° |
| O.D. | 22 mm |
| O.D. Type | Straight |
| Material | Steel |
| Cage Material | Phenolic |
| Bearing Arrangement | Universal |
| Outer Ring Width | 6 mm |
| Preload Level | Light |
| Inner Ring Width | 6 mm |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Limiting Speed - Grease | 64600 rpm |
| Bearing Type | Single Row Angular Contact |
| Fillet Radius | 0.012 in |
| Seal Type | Unsealed |
| Dynamic Load Rating | 780 lbf |
| I.D. | 10 mm |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.041 LB |
| EAN or UPC | 87796226111 |

