- 100 mm ID x 150 mm OD x 24 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Light Preload
- Single Bearing
| Bearing Arrangement | Universal |
| Material | Steel |
| Static Load Rating [Max] | 15000 lbf |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 7590 rpm |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. Type | Straight |
| O.D. | 150 mm |
| Contact Angle | 15° |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 18600 lbf |
| I.D. | 100 mm |
| Fillet Radius | 0.059 in |
| Outer Ring Width | 24 mm |
| No. in Set | Single Bearing |
| Cage Material | Phenolic |
| Inner Ring Width | 24 mm |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Seal Material | None |
| Weight | 2.861 LB |
| EAN or UPC | 87796226098 |

