- 60 mm ID x 95 mm OD x 18 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Ultra Light Preload
- Triplex Set
| I.D. | 60 mm |
| Inner Ring Width | 18 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Cage Material | Phenolic |
| O.D. | 95 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 8800 lbf |
| No. in Set | Triplex Set |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7) |
| Static Load Rating [Max] | 6800 lbf |
| Seal Material | None |
| Ball Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Ultra Light |
| Outer Ring Width | 18 mm |
| Fillet Radius | 0.039 in |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 12400 rpm |
| Weight | 2.858 LB |
| EAN or UPC | 87796226043 |

