- 50 mm ID x 80 mm OD x 16 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Ultra Light Preload
- Duplex Set
| Preload Level | Ultra Light |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 14800 rpm |
| Outer Ring Width | 16 mm |
| Bearing Type | Single Row Angular Contact |
| Material | Steel |
| Cage Material | Phenolic |
| Seal Material | None |
| Seal Type | Unsealed |
| Fillet Radius | 0.039 in |
| Ball Material | Steel |
| Dynamic Load Rating | 6300 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 4050 lbf |
| O.D. | 80 mm |
| Inner Ring Width | 16 mm |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| Bore Type | Round Bore, Metric Type |
| I.D. | 50 mm |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| O.D. Type | Straight |
| Weight | 1.184 LB |
| EAN or UPC | 87796220553 |

