- 30 mm ID x 55 mm OD x 13 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Light Preload
- Triplex Set
| Limiting Speed - Grease | 23200 rpm |
| Fillet Radius | 0.039 in |
| Enclosure | Open |
| Cage Material | Phenolic |
| O.D. Type | Straight |
| Outer Ring Width | 13 mm |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 2320 lbf |
| Bore Type | Round Bore, Metric Type |
| O.D. | 55 mm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 3800 lbf |
| No. in Set | Triplex Set |
| Inner Ring Width | 13 mm |
| Seal Type | Unsealed |
| Seal Material | None |
| I.D. | 30 mm |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 15° |
| Material | Steel |
| Weight | 0.82 LB |
| EAN or UPC | 87796225961 |

