- Single Row Angular Contact Bearing, 12 mm ID x 28 mm OD x 8 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
| I.D. | 12 mm |
| Fillet Radius | 0.012 in |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Enclosure | Open |
| Dynamic Load Rating | 1460 lbf |
| Lubricant | Oil Preservative |
| Inner Ring Width | 8 mm |
| Bore Type | Round Bore, Metric Type |
| Preload Level | None |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Seal Material | None |
| Static Load Rating [Max] | 570 lbf |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Outer Ring Width | 8 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 28 mm |
| Cage Material | Phenolic |
| Contact Angle | 15° |
| Bearing Arrangement | N/A |
| Material | Steel |
| Weight | 0.054 LB |
| EAN or UPC | 87796077959 |

