
- 65 mm ID x 140 mm OD x 33 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Light Preload
- Duplex Set
applications
- High speed routing
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
Enclosure | Open |
Seal Material | None |
Fillet Radius | 0.079 in |
I.D. | 65 mm |
Cage Material | Phenolic |
O.D. Type | Straight |
Limiting Speed - Grease | 9490 rpm |
O.D. | 140 mm |
No. in Set | Duplex Set |
Dynamic Load Rating | 28000 lbf |
Static Load Rating [Max] | 18000 lbf |
Material | Steel |
Inner Ring Width | 33 mm |
Bearing Arrangement | Universal |
Bearing Type | Single Row Angular Contact |
Bore Type | Round Bore, Metric Type |
Ball Material | Steel |
Outer Ring Width | 33 mm |
Preload Level | Light |
Origin | Single Row Angular Contact |
Lubricant | Oil Preservative |
Contact Angle | 15° |
Precision Level | Extra Precision (ABEC 7) |
Seal Type | Unsealed |
Radial Internal Clearance Specification | Normal Clearance |
Weight | 9.65 LB |
EAN or UPC | 87796071766 |
