
- 60 mm ID x 130 mm OD x 31 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Light Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
O.D. Type | Straight |
O.D. | 130 mm |
Contact Angle | 15° |
Lubricant | Oil Preservative |
Limiting Speed - Grease | 10300 rpm |
Bearing Type | Single Row Angular Contact |
Seal Type | Unsealed |
Precision Level | Extra Precision (ABEC 7) |
Material | Steel |
Seal Material | None |
Origin | Single Row Angular Contact |
Cage Material | Phenolic |
I.D. | 60 mm |
Radial Internal Clearance Specification | Normal Clearance |
Bore Type | Round Bore, Metric Type |
No. in Set | Duplex Set |
Preload Level | Light |
Bearing Arrangement | Universal |
Ball Material | Steel |
Fillet Radius | 0.079 in |
Enclosure | Open |
Outer Ring Width | 31 mm |
Dynamic Load Rating | 23200 lbf |
Static Load Rating [Max] | 14300 lbf |
Inner Ring Width | 31 mm |
Weight | 7.73 LB |
EAN or UPC | 87796071704 |
