
- 25 mm ID x 62 mm OD x 17 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Medium Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
No. in Set | Duplex Set |
Lubricant | Oil Preservative |
Radial Internal Clearance Specification | Normal Clearance |
Seal Type | Unsealed |
Bearing Arrangement | Universal |
Bearing Type | Single Row Angular Contact |
Static Load Rating [Max] | 3450 lbf |
Limiting Speed - Grease | 23600 rpm |
Inner Ring Width | 17 mm |
Ball Material | Steel |
Bore Type | Round Bore, Metric Type |
O.D. | 62 mm |
Outer Ring Width | 17 mm |
Seal Material | None |
Contact Angle | 15° |
Cage Material | Phenolic |
Preload Level | Medium |
Dynamic Load Rating | 6800 lbf |
Enclosure | Open |
I.D. | 25 mm |
Material | Steel |
O.D. Type | Straight |
Fillet Radius | 0.039 in |
Precision Level | Extra Precision (ABEC 7) |
Weight | 1.01 LB |
EAN or UPC | 87796071445 |
