- 90 mm ID x 160 mm OD x 30 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- No Preload
- Single Bearing
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
| O.D. Type | Straight |
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| I.D. | 90 mm |
| Origin | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Fillet Radius | 0.079 in |
| O.D. | 160 mm |
| Preload Level | None |
| Bearing Arrangement | Universal |
| Material | Steel |
| Dynamic Load Rating | 29000 lbf |
| Seal Material | None |
| Outer Ring Width | 30 mm |
| Cage Material | Phenolic |
| Contact Angle | 15° |
| Static Load Rating [Max] | 19000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Inner Ring Width | 30 mm |
| Limiting Speed - Grease | 8090 rpm |
| Weight | 5.0 LB |
| EAN or UPC | 87796071063 |

