Skip to content Skip to navigation menu
Light 2MM200WI & 3MM200WI Series Ball Bearing

2MM215WI DUM

Light 2MM200WI & 3MM200WI Series Ball Bearing
Item #101020610
  • 75 mm ID x 130 mm OD x 25 mm Wide
  • Extra Precision (ABEC 7)
  • 15° Contact Angle
  • Medium Preload
  • Duplex Set
Light 2MM200WI & 3MM200WI Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 75 mm ID x 130 mm OD x 25 mm Wide
  • Extra Precision (ABEC 7)
  • 15° Contact Angle
  • Medium Preload
  • Duplex Set

applications

  • High speed grinding
  • High speed boring and milling
  • Precision vertical and horizontal milling spindles
  • High speed routing
Seal Material None
O.D. Type Straight
Origin Single Row Angular Contact
Precision Level Extra Precision (ABEC 7)
Enclosure Open
Radial Internal Clearance Specification Normal Clearance
Material Steel
Fillet Radius 0.059 in
Dynamic Load Rating 19600 lbf
Static Load Rating [Max] 12700 lbf
Inner Ring Width 25 mm
Preload Level Medium
Cage Material Phenolic
O.D. 130 mm
Bore Type Round Bore, Metric Type
Outer Ring Width 25 mm
Lubricant Oil Preservative
Contact Angle 15°
I.D. 75 mm
Ball Material Steel
Seal Type Unsealed
No. in Set Duplex Set
Bearing Type Single Row Angular Contact
Bearing Arrangement Universal
Limiting Speed - Grease 9790 rpm
Weight 5.37 LB
EAN or UPC 87796070912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison