
- 65 mm ID x 120 mm OD x 23 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Medium Preload
- Duplex Set
applications
- Precision vertical and horizontal milling spindles
- High speed grinding
- High speed boring and milling
- High speed routing
Ball Material | Steel |
Fillet Radius | 0.059 in |
Bore Type | Round Bore, Metric Type |
O.D. | 120 mm |
Material | Steel |
Preload Level | Medium |
Outer Ring Width | 23 mm |
Origin | Single Row Angular Contact |
No. in Set | Duplex Set |
Bearing Type | Single Row Angular Contact |
Cage Material | Phenolic |
Lubricant | Oil Preservative |
Radial Internal Clearance Specification | Normal Clearance |
Dynamic Load Rating | 17000 lbf |
Seal Material | None |
Seal Type | Unsealed |
Contact Angle | 15° |
Inner Ring Width | 23 mm |
Precision Level | Extra Precision (ABEC 7) |
Static Load Rating [Max] | 10600 lbf |
I.D. | 65 mm |
Bearing Arrangement | Universal |
Enclosure | Open |
O.D. Type | Straight |
Limiting Speed - Grease | 11000 rpm |
Weight | 4.59 LB |
EAN or UPC | 87796070783 |
