
- 55 mm ID x 100 mm OD x 21 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Heavy Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
Outer Ring Width | 21 mm |
Radial Internal Clearance Specification | Normal Clearance |
Cage Material | Phenolic |
O.D. Type | Straight |
Inner Ring Width | 21 mm |
Precision Level | Extra Precision (ABEC 7) |
Bearing Arrangement | Universal |
Bore Type | Round Bore, Metric Type |
I.D. | 55 mm |
Ball Material | Steel |
Limiting Speed - Grease | 13200 rpm |
Fillet Radius | 0.059 in |
Seal Type | Unsealed |
O.D. | 100 mm |
Preload Level | Heavy |
Dynamic Load Rating | 13200 lbf |
No. in Set | Duplex Set |
Lubricant | Oil Preservative |
Contact Angle | 15° |
Static Load Rating [Max] | 7800 lbf |
Material | Steel |
Bearing Type | Single Row Angular Contact |
Enclosure | Open |
Origin | Single Row Angular Contact |
Seal Material | None |
Weight | 2.74 LB |
EAN or UPC | 87796070622 |
