- 45 mm ID x 85 mm OD x 19 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Medium Preload
- Triplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Cage Material | Phenolic |
| Bearing Arrangement | Universal |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Fillet Radius | 0.039 in |
| Limiting Speed - Grease | 15900 rpm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 85 mm |
| Material | Steel |
| Preload Level | Medium |
| Inner Ring Width | 19 mm |
| O.D. Type | Straight |
| No. in Set | Triplex Set |
| Dynamic Load Rating | 10200 lbf |
| Static Load Rating [Max] | 5600 lbf |
| Outer Ring Width | 19 mm |
| I.D. | 45 mm |
| Enclosure | Open |
| Seal Type | Unsealed |
| Weight | 2.84 LB |
| EAN or UPC | 87796188655 |

