Skip to content Skip to navigation menu
Light 2MM200WI & 3MM200WI Series Ball Bearing

2MM206WI DUM

Light 2MM200WI & 3MM200WI Series Ball Bearing
Item #101020578
  • 30 mm ID x 62 mm OD x 16 mm Wide
  • Extra Precision (ABEC 7)
  • 15° Contact Angle
  • Medium Preload
  • Duplex Set
Light 2MM200WI & 3MM200WI Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm ID x 62 mm OD x 16 mm Wide
  • Extra Precision (ABEC 7)
  • 15° Contact Angle
  • Medium Preload
  • Duplex Set

applications

  • High speed grinding
  • High speed boring and milling
  • Precision vertical and horizontal milling spindles
  • High speed routing
Lubricant Oil Preservative
I.D. 30 mm
Radial Internal Clearance Specification Normal Clearance
Enclosure Open
Seal Material None
Bearing Type Single Row Angular Contact
Fillet Radius 0.039 in
O.D. 62 mm
Static Load Rating [Max] 2850 lbf
Outer Ring Width 16 mm
Dynamic Load Rating 5600 lbf
Limiting Speed - Grease 22800 rpm
Origin Single Row Angular Contact
Bore Type Round Bore, Metric Type
Material Steel
Contact Angle 15°
Seal Type Unsealed
Ball Material Steel
Bearing Arrangement Universal
Preload Level Medium
Precision Level Extra Precision (ABEC 7)
Cage Material Phenolic
O.D. Type Straight
Inner Ring Width 16 mm
No. in Set Duplex Set
Weight 0.89 LB
EAN or UPC 87796070219
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison