Skip to content Skip to navigation menu
Light 2MM200WI & 3MM200WI Series Ball Bearing

2MM205WI DUH

Light 2MM200WI & 3MM200WI Series Ball Bearing
Item #101020573
  • 25 mm ID x 52 mm OD x 15 mm Wide
  • Extra Precision (ABEC 7)
  • 15° Contact Angle
  • Heavy Preload
  • Duplex Set
Light 2MM200WI & 3MM200WI Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm ID x 52 mm OD x 15 mm Wide
  • Extra Precision (ABEC 7)
  • 15° Contact Angle
  • Heavy Preload
  • Duplex Set

applications

  • High speed grinding
  • High speed boring and milling
  • Precision vertical and horizontal milling spindles
  • High speed routing
Contact Angle 15°
Radial Internal Clearance Specification Normal Clearance
Dynamic Load Rating 4150 lbf
Limiting Speed - Grease 27100 rpm
Static Load Rating [Max] 2000 lbf
O.D. 52 mm
Enclosure Open
Fillet Radius 0.039 in
Lubricant Oil Preservative
Preload Level Heavy
Ball Material Steel
Seal Type Unsealed
Inner Ring Width 15 mm
Precision Level Extra Precision (ABEC 7)
I.D. 25 mm
Material Steel
No. in Set Duplex Set
O.D. Type Straight
Bore Type Round Bore, Metric Type
Cage Material Phenolic
Outer Ring Width 15 mm
Bearing Arrangement Universal
Seal Material None
Origin Single Row Angular Contact
Bearing Type Single Row Angular Contact
Weight 0.59 LB
EAN or UPC 87796051942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison