- Single Row Radial Bearing, 110 mm ID x 200 mm OD x 38 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
applications
- Chemical
- Utilities
- General industrial
- Automotive
- Agricultural
| Width | 38.000 mm |
| Bearing Type | Radial |
| Cage Type | Metal |
| Seal Material | Metal |
| Enclosure | Single Shield |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Maximum Capacity |
| Inner Ring Width | 38 mm |
| Static Load Rating [Max] | 42500 lbf |
| Material | Steel |
| Dynamic Load Rating | 49100 lbf |
| O.D. Type | Straight |
| Outer Ring Width | 38 mm |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Radial Internal Clearance | C3 |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| O.D. | 200 mm |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| I.D. | 110 mm |
| Rows of Balls | Single |
| Preload Level | None |
| icNumber | 7698842 |
| Cage Material | Steel |
| Precision | Standard |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.08 in |
| Lubricant | Oil Preservative |
| Weight | 11.54 LB |
| EAN or UPC | 87796067059 |

