- Single Row Radial Bearing, 80 mm ID x 140 mm OD x 26 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 200K Light Series, Conrad-type bearing is well-balanced with deep races and uninterrupted race shoulders. Being an excellent general-purpose bearing, it has the capacity to carry radial thrust in either direction or combined loads. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Bore Type | Round Bore |
| Cage Material | Steel |
| Cage Type | Metal |
| Inner Ring Width | 26 mm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -30 °F |
| Bearing Type | Radial |
| Lubricant | Polyurea Base |
| Preload Level | None |
| O.D. | 140 mm |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Ball Material | Steel |
| Material | Steel |
| Precision | Standard |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| icNumber | 7696127 |
| Enclosure | Double Sealed |
| Fillet Radius | 0.079 in |
| No. in Set | Single Bearing |
| Width | 26.000 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 12200 lbf |
| Locking Device | No Locking Device |
| I.D. | 80 mm |
| Seal Material | Buna-N |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Outer Ring Width | 26 mm |
| Temperature Range [Max] | 275 °F |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 18300 lbf |
| Weight | 1.44 KG |
| EAN or UPC | 87796066786 |
| NSN Number | 3110-00-149-8893 |

