- Single Row Radial Bearing, 65 mm ID x 120 mm OD x 23 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 200K Light Series, Conrad-type bearing is well-balanced with deep races and uninterrupted race shoulders. Being an excellent general-purpose bearing, it has the capacity to carry radial thrust in either direction or combined loads. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Cage Type | Metal |
| Outer Ring Width | 23 mm |
| Material | Steel |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 9,000.00 lbf |
| Precision | Standard |
| Dynamic Load Rating | 14,600.00 lbf |
| icNumber | 7696080 |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Enclosure | Open |
| Rows of Balls | Single |
| Preload Level | None |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Inner Ring Width | 23 mm |
| Locking Device | No Locking Device |
| I.D. | 65 mm |
| Seal Material | None |
| Cage Material | Steel |
| Temperature Range [Min] | -30 °F |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Width | 23.000 mm |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 275 °F |
| Fillet Radius | 0.059 in |
| Origin | Single Row Radial |
| O.D. | 120.0000 mm |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Weight | 2.205 LB |
| EAN or UPC | 87796066502 |
| NSN Number | 3110-00-144-8561, 3110-00-554-3246 |

