- Single Row Radial Bearing, 55 mm ID x 100 mm OD x 21 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Capacity | Maximum Capacity |
| Material | Steel |
| Dynamic Load Rating | 13500 lbf |
| Contact Angle | 0° |
| I.D. | 55 mm |
| Seal Material | Metal |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 9150 lbf |
| Preload Level | None |
| icNumber | 7697269 |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| Ball Material | Steel |
| Seal Type | Non-Contact Seals |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Inner Ring Width | 21 mm |
| O.D. | 100 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| Cage Material | Steel |
| Width | 21.000 mm |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Enclosure | Single Shield |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| Fillet Radius | 0.059 in |
| Locking Device | No Locking Device |
| Outer Ring Width | 21 mm |
| Weight | 1.603 LB |
| EAN or UPC | 87796042124 |

