- Hex Bore Type
- 1 1/2 in Bore Diameter
- Molded Seals w/ Steel Shroud Enclosure
- Single Row of Balls
| Outer Ring Width | 22 mm |
| Inner Ring Width | 30 mm |
| Rows of Balls | Single |
| O.D. | 90 mm |
| Bore Type | Hex |
| I.D. | 1 1/2 in |
| Enclosure | Molded Seals w/ Steel Shroud |
| Weight | 1.097 LB |
| EAN or UPC | 87796080577 |

