- Wide Inner Ring Bearing, 50 mm ID x 90 mm OD x 30 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- The 200 series extra width, inner ring-type bearing provides greater shaft support. The "L" seal employs a frictionless metallic member to form a labyrinth. These bearings are used extensively in high speed pneumatic tools, small pumps, electric motors, d
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 275 °F |
| I.D. | 50 mm |
| icNumber | 7701306 |
| Seal Material | Rubber |
| Static Load Rating [Max] | 5200 lbf |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 30 mm |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Bearing Type | Radial |
| Dynamic Load Rating | 9000 lbf |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -30 °F |
| Outer Ring Width | 20 mm |
| Precision | Standard |
| Lubricant | Polyurea Base |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 90 mm |
| Cage Type | Metal |
| Origin | Wide Inner Ring |
| Fillet Radius | 0.039 in |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Seal Protection Width | 0.946 in |
| Radial Internal Clearance | C3 |
| Inner Ring O.D. | 2.473 in |
| Seal Type | Contact Seals |
| Seal O.D. | 3.055 mm |
| Rows of Balls | Single |
| Preload Level | None |
| Weight | 1.34 LB |
| EAN or UPC | 87796041745 |

