- 35 mm Bore Diameter
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 5607 rpm |
| O.D. | 72 mm |
| I.D. | 35 mm |
| Dynamic Load Rating | 6400 lbf |
| Static Load Rating | 3440 lbf |
| Limiting Speed - Oil | 6542 rpm |
| Weight | 0.739 LB |
| EAN or UPC | 87796079861 |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 5607 rpm |
| O.D. | 72 mm |
| I.D. | 35 mm |
| Dynamic Load Rating | 6400 lbf |
| Static Load Rating | 3440 lbf |
| Limiting Speed - Oil | 6542 rpm |
| Weight | 0.739 LB |
| EAN or UPC | 87796079861 |