- Single Row Radial Bearing, 1.387" ID x 2.83465" OD x 0.984252" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Self-Aligning OD
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Precision | Standard |
| Capacity | Standard Capacity |
| Seal Material | Rubber |
| Lubricant | Polyurea Base |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Inner Ring Width | 25 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Dynamic Load Rating | 6400 lbf |
| Seal Type | Contact Seals |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Fillet Radius | 0.039 in |
| No. in Set | Single Bearing |
| Preload Level | None |
| O.D. | 2.83465 in |
| Outer Ring Width | 17 mm |
| Static Load Rating [Max] | 3440 lbf |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -30 °F |
| I.D. | 1.387 in |
| Cage Type | Metal |
| icNumber | 7700844 |
| O.D. Type | Spherical |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Weight | 0.969 LB |
| EAN or UPC | 87796040939 |

