- Single Row Radial Bearing, 25 mm ID x 52 mm OD x 15 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Seal Material | Metal |
| Contact Angle | 0° |
| Snap Ring O.D. | 2.266 in |
| O.D. Type | Straight w/ Snap Ring |
| Width | 15.000 mm |
| Lubricant | Oil Preservative |
| Material | Steel |
| Snap Ring Offset | 0.136 in |
| Ball Material | Steel |
| Cage Type | Metal |
| Pre Lubricant | None |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Snap Ring | With Snap Ring |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| Seal Type | Non-Contact Seals |
| Fillet Radius | 0.039 in |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| Dynamic Load Rating | 3600 lbf |
| Snap Ring Thickness | 0.042 in |
| Precision | Standard |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| icNumber | 7697724 |
| I.D. | 25 mm |
| Preload Level | None |
| Enclosure | Single Shield |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1760 lbf |
| Locking Device | No Locking Device |
| O.D. | 52 mm |
| Inner Ring Width | 15 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 15 mm |
| Weight | 0.3 LB |
| EAN or UPC | 87796045866 |
| NSN Number | 3110-00-144-8826 |

