- Round Bore Type
- 20 mm Bore Diameter
- Single Sealed Enclosure
features
- Gothic Arch Races for maximum stiffness
- Double lip outboard seal
| Bearing Type | Radial and Deep Groove |
| O.D. | 47 mm |
| Enclosure | Single Sealed |
| Bore Type | Round |
| I.D. | 20 mm |
| Weight | 0.287 LB |
| EAN or UPC | 87796084162 |

