Skip to content Skip to navigation menu
Light 200 Series Extra Width Inner Ring Bearing

203KLLG3

Light 200 Series Extra Width Inner Ring Bearing
Item #100758985
Light 200 Series Extra Width Inner Ring Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • General industrial
  • Automotive
  • Agricultural
  • Chemical
  • Utilities

features

  • The 200 series extra width, inner ring-type bearing provides greater shaft support. The "L" seal employs a frictionless metallic member to form a labyrinth. These bearings are used extensively in high speed pneumatic tools, small pumps, electric motors, d
Precision Level Standard (ABEC 1)
Origin Single Row Radial
Outer Ring Width 0.472 in
Precision Standard
Weight 0.096 LB
EAN or UPC 87796045323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison