- Single Row Radial Bearing, 0.625" ID x 1.375" OD x 0.433071" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| O.D. Type | Straight w/ Snap Ring |
| Cage Type | Metal |
| Temperature Range [Max] | 275 °F |
| Lubricant | Polyurea Base |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Inner Ring Width | 11 mm |
| Seal Material | Buna-N |
| I.D. | 5/8 in |
| O.D. | 1.375 in |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Outer Ring Width | 11 mm |
| Static Load Rating [Max] | 830 lbf |
| Bearing Type | Radial |
| Snap Ring | With Snap Ring |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Fillet Radius | 0.024 in |
| Inch/Metric | Inch Bore |
| icNumber | 7701792 |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 1900 lbf |
| Cage Material | Steel |
| Temperature Range [Min] | -30 °F |
| Contact Angle | 0° |
| Seal Type | Contact Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Weight | 0.24 LB |
| EAN or UPC | 87796074804 |

