- Wide Inner Ring Bearing, 16 mm ID x 35 mm OD x 0.5" Wide, One Seal, One Shield (Labyrinth), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- The 200 series extra width, inner ring-type bearing provides greater shaft support. The "L" seal employs a frictionless metallic member to form a labyrinth. These bearings are used extensively in high speed pneumatic tools, small pumps, electric motors, d
| Seal Type | Labyrinth Seals |
| Inner Ring Width | 0.48 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Static Load Rating [Max] | 800 lbf |
| Lubricant | Polyurea Base |
| Enclosure | Single Seal, Single Shield |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| I.D. | 16 mm |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Precision | Standard |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -30 °F |
| Preload Level | None |
| Dynamic Load Rating | 1930 lbf |
| Seal Material | Rubber |
| Origin | Wide Inner Ring |
| Cage Type | Metal |
| Cage Material | Steel |
| Material | Steel |
| Fillet Radius | 0.024 in |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Inner Ring Offset | 0.02 in |
| O.D. | 35 mm |
| Outer Ring Width | 11 mm |
| Radial Internal Clearance | C3 |
| icNumber | 7701365 |
| Weight | 0.25 LB |
| EAN or UPC | 87796045095 |

