| Lubrication | Non-Relubricatable |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Weight | 2.27 LB |
| EAN or UPC | 87796197985 |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Weight | 2.27 LB |
| EAN or UPC | 87796197985 |