- 1 1/4" ID x 72 mm OD x 17 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
description
- The RR Series wide-inner-ring ball bearings are designed especially for extremely dirty or wet conditions. These bearings feature R-Seals with flared lips which firmly contact the ground O.D. of the inner ring to provide a positive seal against dust, dirt and other contaminants while effectively retaining the lubricant. RR Series bearings are equipped with Shroud-Seals which provide extra effectiveness and protection. The extra wide design provides additional shaft support and extra large grease capacity.
| O.D. | 72 mm |
| Length Through Bore | 1.48438 in |
| Material | Steel |
| Outer Ring Width | 17 mm |
| Static Load Rating [Max] | 3050 lbf |
| Outer Ring Size | 207 |
| Dynamic Load Rating | 6400 lbf |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Overall Width | 1 31/64 in |
| Enclosure | Double Sealed |
| Lubrication | Non-Relubricatable |
| I.D. | 1 1/4 in |
| Bearing Type | Ball Bearing |
| Static Capacity | 3050 lbf |
| Weight | 1.5 LB |
| EAN or UPC | 87796055124 |

