- Wide Inner Ring Bearing, 1.1875" ID x 2.44094" OD x 1.906" Wide, Double Sealed With Snap Ring (Labyrinth), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| Material | Steel |
| Static Load Rating [Max] | 2500 lbf |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Lubricant | Polyurea Base |
| Snap Ring Thickness | 0.065 in |
| Origin | Wide Inner Ring |
| Capacity | Standard Capacity |
| Snap Ring Offset | 0.19 in |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 4900 lbf |
| Snap Ring | With Snap Ring |
| Cage Material | Steel |
| O.D. | 2.44094 in |
| O.D. Type | Straight w/ Snap Ring |
| Seal Material | Rubber |
| Snap Ring O.D. | 2.656 in |
| Precision | Standard |
| Temperature Range [Min] | -30 °F |
| Locking Device | Eccentric Locking Collar |
| No. in Set | Single Bearing |
| Collar Width | 5/8 in |
| I.D. | 1 3/16 in |
| Inch/Metric | Inch Bore |
| Collar O.D. | 1 3/4 in |
| Bearing Type | Radial |
| Seal Type | Labyrinth Seals |
| Rows of Balls | Single |
| Collar No. | S1103K |
| Eccentric Collar Offset | 0.156 in |
| Inner Ring Width | 1 7/16 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 275 °F |
| Cage Type | Metal |
| Outer Ring Width | 16 mm |
| Bore Type | Round Bore |
| Weight | 0.949 LB |
| EAN or UPC | 87796054929 |
-
Eco-Friendly


