- ProFlex® 4000 Wrist Support
- Size Group: X-Large, Left
- Black
| Color | Black |
| Closure Type | Two Stage Hook & Loop |
| Size Group | X-Large, Left |
| Weight | 0.2 LB |
| EAN or UPC | 720476700180 |
| Color | Black |
| Closure Type | Two Stage Hook & Loop |
| Size Group | X-Large, Left |
| Weight | 0.2 LB |
| EAN or UPC | 720476700180 |