- ProFlex® 4000 Wrist Support
- Size Group: Medium, Left
- Black
| Size Group | Medium, Left |
| Color | Black |
| Closure Type | Two Stage Hook & Loop |
| Weight | 0.2 LB |
| EAN or UPC | 720476700142 |
| Size Group | Medium, Left |
| Color | Black |
| Closure Type | Two Stage Hook & Loop |
| Weight | 0.2 LB |
| EAN or UPC | 720476700142 |