Skip to content Skip to navigation menu
GLoWEAR® 8385 Class 3 4-In-1 Thermal Jackets

24375

GLoWEAR® 8385 Class 3 4-In-1 Thermal Jackets
Item #104699482
  • GLoWEAR® 8385 Class 3 4-In-1 Thermal Jacket
  • Size Group: X-Large
  • Orange
GLoWEAR® 8385 Class 3 4-In-1 Thermal Jackets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GLoWEAR® 8385 Class 3 4-In-1 Thermal Jacket
  • Size Group: X-Large
  • Orange

applications

  • Flagging crew
  • Road construction
  • Utility crew
  • Survey crew
  • Construction
  • Railway workers

features

  • Weatherproof outer shell constructed of 300D oxford
  • Breathable PU coating
  • Inner jacket with 100 grams 3M™ Thinsulate™ lining
  • 3M™ Scotchlite™ 2" reflective material
  • Level 2 ANSI compliant
  • Inset hood with drawstring and stoppers
  • Storm front with zipper and snap closure
  • Removable sleeves
  • YKK #5 zippers
Size Group X-Large
Color Orange
Weight 3.9 LB
EAN or UPC 720476243755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison