- GLoWEAR® 8250Z Class 2 Surveyor Vest
- Size Group: L/XL
- Lime
| Color | Lime |
| Closure Type | Zipper |
| Material | Polyester (Front), Mesh (Back) |
| Size Group | L/XL |
| Weight | 0.7 LB |
| EAN or UPC | 720476214250 |
| Color | Lime |
| Closure Type | Zipper |
| Material | Polyester (Front), Mesh (Back) |
| Size Group | L/XL |
| Weight | 0.7 LB |
| EAN or UPC | 720476214250 |