- GLoWEAR® 8230Z Class 2 Two-Tone Vest
- Size Group: 2XL/3XL
- Lime
| Color | Lime |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Size Group | 2XL/3XL |
| Weight | 0.8 LB |
| EAN or UPC | 720476213277 |
| Color | Lime |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Size Group | 2XL/3XL |
| Weight | 0.8 LB |
| EAN or UPC | 720476213277 |