- GLoWEAR® 8210Z Class 2 Economy Vest
- Size Group: L/XL
- Orange
| Color | Orange |
| Material | Polyester Mesh |
| Size Group | L/XL |
| Closure Type | Zipper |
| Weight | 0.7 LB |
| EAN or UPC | 720476210450 |
| Color | Orange |
| Material | Polyester Mesh |
| Size Group | L/XL |
| Closure Type | Zipper |
| Weight | 0.7 LB |
| EAN or UPC | 720476210450 |