- GLoWEAR® 8210HL Class 2 Economy Vest
- Size Group: 2XL/3XL
- Lime
| Material | Polyester Mesh |
| Color | Lime |
| Size Group | 2XL/3XL |
| Closure Type | Hook & Loop |
| Weight | 0.8 LB |
| EAN or UPC | 720476210276 |
| Material | Polyester Mesh |
| Color | Lime |
| Size Group | 2XL/3XL |
| Closure Type | Hook & Loop |
| Weight | 0.8 LB |
| EAN or UPC | 720476210276 |