- GLoWEAR® 8210HL Class 2 Economy Vest
- Size Group: 2XL/3XL
- Orange
| Closure Type | Hook & Loop |
| Color | Orange |
| Size Group | 2XL/3XL |
| Material | Polyester Mesh |
| Weight | 0.8 LB |
| EAN or UPC | 720476210177 |
| Closure Type | Hook & Loop |
| Color | Orange |
| Size Group | 2XL/3XL |
| Material | Polyester Mesh |
| Weight | 0.8 LB |
| EAN or UPC | 720476210177 |