- ProFlex® 350 Gel Knee Pads
- Size Group: One Size
- Black
| Color | Black |
| Closure Type | Hook & Loop |
| Size Group | One Size |
| Weight | 0.8 LB |
| EAN or UPC | 720476183501 |
| Color | Black |
| Closure Type | Hook & Loop |
| Size Group | One Size |
| Weight | 0.8 LB |
| EAN or UPC | 720476183501 |